Shop All Thread Forming Taps
North American
Thread Forming Tap, #8-32, Uncoated
Mfr # 19042
Zoro # G3468339
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19042
- Zoro # G3468339
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,#8-32 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS L-Wrench Stubby Dbl Ball End MultiPCS, 22 Piece (BND27098)
- WESTWARD Wrench, Combination, SAE, 8-7/8" L. (54PN30)
- HHIP M3.5 X 12 Screw (2100-0084)
- RELTON Multiple Cutter Hammer Bit 1-1/2" X 16" Pyramid Point - SDS-max (PMX-24-22)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105708)
- YMW TAPS Thread Roll Tap, H4 10-32 (B) (388458)
- WIDIA Thread Forming Tap, #4-40, Bottoming, TiN, 4 Flutes (19849)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400125908)
- OSG Thread Forming Tap, M2-0.40, Bottoming, TiN, 0 Flutes (1410100605)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1625004403)
- GREENFIELD THREADING Thread Forming Tap, 1/4"-20, Plug, TiN, 0 Flutes (287707)
- North American Taps