Shop All Thread Forming Taps
North American
Thread Forming Tap, #8-32, Uncoated
Mfr # 19041
Zoro # G3468451
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 19041
- Zoro # G3468451
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,#8-32 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 7/8" (06111)
- BOSCH Spline Core Bit, 2-1/4in., Spline (HC8017)
- DRILL AMERICA 1/2"-13 Carbon Steel Plug Hand Tap (DWTP1/2-13)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (512E)
- DRILLCO 3/8-16, CARBON BOTTOMING TAPS - 2000C (20C124CB)
- DRILLCO 5/8-11, CARBON BOTTOMING TAPS - 2000C (20C140CB)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- BETA Screw Tap for Oil Plug, 13mm x 1.25mm (014950553)
- North American Thread Forming Taps