Shop All Thread Forming Taps
North American
Thread Forming Tap, #8-32, Uncoated
Mfr # 19040
Zoro # G3468530
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Finish Uncoated
- Tap Style Thread Forming
- Tap Thread Type UNC
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19040
- Zoro # G3468530
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Description
Form Tap,#8-32 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Porcelain Tile Drill Bit, 1/4 In (01435)
- CLEVELAND Chucking Reamer, 3/32 In., 4 Flute, HSS (C25140)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU94)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1/2 (53132)
- DRILLCO 5/16-18, CARBON TAPER TAPS - 2000C (20C120CT)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014204)
- OSG Thread Forming Tap, 3/8"-16, Plug, TiCN, 0 Flutes (1400136608)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100300)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5562895)
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes (1400110901)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, Oxide, 0 Flutes (1400138101)
- North American Taps