Shop All Thread Forming Taps
North American
Thread Forming Tap, 7/16"-20, UNC
Mfr # 19144
Zoro # G3469258
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19144
- Zoro # G3469258
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,7/16 In.-20 NF,HSS,Uncoatd,0 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SOCKET EXTRA DEEP 3/8" DR 13mm (CTA1713)
- KRAFT TOOL HDPE Sheets Jointer, 1/2 (BL276)
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- KREG Square Recess #2 6 In. Screwdriver Bit (D6X2)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102801)
- DRILLCO 8MM X 1.00, CARBON BOTTOM TAP - 2000C (20C080AB)
- YMW TAPS Thread Roll Tap, D9 M7X1 (B) (388522)
- WIDIA Thread Forming Tap, #4-40, Plug, TiN, 4 Flutes (19821)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiCN, 0 Flutes (1410101108)
- DRILLCO 16MM X 2.00, CARBON BOTTOM TAP - 2000C (20C160AB)
- North American Thread Forming Taps