Shop All Thread Forming Taps
North American
Thread Forming Tap, #6-40, Uncoated
Mfr # 19039
Zoro # G3468558
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19039
- Zoro # G3468558
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-40 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,#6-40 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9mm Standard Metric Combinatio (CMMT42913)
- KIPP Push-Pull Clamp, Heavy Version F2=12000, Steel Phosphated, Comp: Plastic Comp: Blue, 133 MM Base (K0087.1200)
- X1 TOOLS 5/16 x 8.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2090x1)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.20mm (112106200)
- OSG Thread Forming Tap, 9/16"-18, Bottoming, Bright, 0 Flutes (1400148500)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-11 1/2 Npt (97206)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114708)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558878)
- YMW TAPS Thread Roll Tap, D5 M3X0.5 (B) (389512)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiCN, 6 Flutes (GT265050)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014204)
- North American Taps