Shop All Thread Forming Taps
North American
Thread Forming Tap, #6-40, Uncoated
Mfr # 19038
Zoro # G3468503
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Finish Uncoated
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19038
- Zoro # G3468503
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-40 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,#6-40 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly For 11X731, 11X732 (11216)
- APEX Socket Extension, Square, 1/2" Drive (EX-508-4)
- HUSQVARNA Core Bit, 4" Bit Dia., 10" Drill Depth (DRI8-VAC-4)
- MILWAUKEE TOOL SDS PLUS Mortar Scraper 7" (48-62-6035)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002008)
- DRILLCO 3/8-16, HSS TAPER TAPS - 2000 (20A124CT)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm -1.00 (8327)
- DRILLCO 6-32, CARBON PLUG TAPS - 2000C (20C006CP)
- DRILLCO 8-32, HSS NITRO TAPER TAP - 2000N (20N008CT)
- DRILLCO 9/16-12, CARBON BOTTOMING TAPS - 2000C (20C136CB)
- YMW TAPS Thread Roll Tap, H4 10-32 (B) (388458)
- North American Thread Forming Taps