Shop All Thread Forming Taps
North American
Thread Forming Tap, #6-40, Uncoated
Mfr # 19037
Zoro # G3468409
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19037
- Zoro # G3468409
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-40 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,#6-40 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34962)
- MILWAUKEE TOOL 10" ADJUSTABLE WRENCH (48-22-7410)
- STARRETT Thickness Gage, 0.015 In, 1/2 x 12 In (667-15)
- BURNDY 17.85" Crimper and Connector Kit 16 to 4 AWG (Y1MRTCKIT)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1405000208)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiCN, 0 Flutes (1400155308)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105908)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80FC, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80FC)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386823)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003308)
- North American Taps