No Product Image Available
North American

Thread Forming Tap, #6-40, Uncoated


product price: $43.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tap Thread Size #6-40
  • Tap Finish Uncoated
  • Tap Style Thread Forming
  • Thread Direction Right Hand
  • Tap Thread Type UNC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tap Thread Size #6-40

Details

Item Thread Forming Tap
Tap Finish Uncoated
Tap Style Thread Forming
Thread Direction Right Hand
Tap Thread Type UNC

Description

Form Tap,#6-40 NF,HSS,Uncoated,0 Flutes, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.