Shop All Thread Forming Taps
North American
Thread Forming Tap, #6-32, Uncoated
Mfr # 19033
Zoro # G3468129
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Finish Uncoated
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19033
- Zoro # G3468129
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-32 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,#6-32 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Random Orbit Sander with Case (BO5030K)
- RECOIL Insert Install Tool, Prewinder, 10-32 (54602U)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (41824)
- TECHNIKS Perske Style Collet, SYOZ25, 3/4 in. (83868-3/4)
- GRAY TOOLS 53 Piece Rethreading Kit, 19 Taps, 32 Dies & 2 Thread Files (91953)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400135005)
- DRILLCO 3/8-16, CARBON BOTTOMING TAPS - 2000C (20C124CB)
- WIDIA Thread Forming Tap, #8-32, Plug, Bright, 3 Flutes (17013)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, TiN, 0 Flutes (19842)
- YMW TAPS Thread Roll Tap, H3 8-32 (B) (389446)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110705)
- North American Thread Forming Taps