Shop All Thread Forming Taps
North American
Thread Forming Tap, #6-32, Uncoated
Mfr # 19032
Zoro # G3468217
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Finish Uncoated
- Tap Style Thread Forming
- Tap Thread Type UNC
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19032
- Zoro # G3468217
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-32 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Description
Form Tap,#6-32 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-90)
- KO-KEN Adaptor 3/4 Square 42mm 1/2 Sq. Drive (4466A)
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21T)
- JET 1/8 Hp Coolant Pump For Jet Band Saw (HBS916W-CP)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102800)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1405000008)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102700)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130905)
- DRILLCO 1/2-13, CARBON TAPER TAPS - 2000C (20C132CT)
- WIDIA Thread Forming Tap, #10-32, Plug, TiN, 0 Flutes (19828)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126600)
- North American Taps