Shop All Thread Forming Taps
North American
Thread Forming Tap, 5/8"-18, UNC
Mfr # 19133
Zoro # G3469212
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19133
- Zoro # G3469212
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,5/8 In.-18 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, II, W 4mm, Cut L 1-11/16 In (11204)
- EAZYPOWER Left Hand Drill Set, 1/16-1/4, 13 pcs. (80988)
- OSG Carbide End Mill, 402, 8.0mm D, 21mm Cut L (402-3150)
- WIHA Insulated Open End Wrench Set, 6-24mm, 15 Pc (20091)
- DRILLCO 6-32, HSS NITRO TAPER TAP - 2000N (20N006CT)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102608)
- WIDIA Thread Forming Tap, #8-32, Plug, Bright, 3 Flutes (17013)
- OSG Thread Forming Tap, M4-0.70, Plug, TiCN, 0 Flutes (1410102908)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158208)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1636000608)
- DRILLCO 4-40, COMBINED TAP & DRILL - 2050 (205A004C)
- North American Taps