Shop All Thread Forming Taps
North American
Thread Forming Tap, 5/16"-24, UNC
Mfr # 19092
Zoro # G3469109
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19092
- Zoro # G3469109
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,5/16 In.-24 NF,HSS,Uncoatd,0 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pump, Hyd Power 980 (980)
- VAUGHAN Standard Half Hatchet, 22 oz., 13" L, Steel (SH2)
- OTC 3/4 in Drive, 3" 8 pt SAE Socket, 8 Points (1907)
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Thread Forming Roll Tap Metric (5559153)
- OSG Thread Forming Tap, #6-32, Plug, TiCN, 0 Flutes (1400111708)
- OSG Thread Forming Tap, #4-40, Plug, TiN, 0 Flutes (1400105905)
- TINKERTOOLS Thread Restorer Tap & Die Set - 26 Piece (TI3561982)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136500)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142500)
- DRILLCO 5.0MM-0.80 4FL BOTTOM TAP - 2800 (28A050AB)
- North American Thread Forming Taps