Shop All Thread Forming Taps
North American
Thread Forming Tap, 5/16"-24, UNC
Mfr # 19088
Zoro # G3468899
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19088
- Zoro # G3468899
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,5/16 In.-24 NF,HSS,Uncoatd,0 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 400mm 3/4 Sq. Drive (6760-400)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- DEWALT 11/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1623)
- X1 TOOLS PH3 Phillips Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-PH3-1000x60)
- DRILLCO 1-64, HSS NITRO BOTTOMING TAP - 2000N (20N001CB)
- YMW TAPS Thread Roll Tap, D5 M3.5X0.6 (P) (389515)
- YMW TAPS Thread Roll Tap, H5 8-32 (P) (388449)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- DRILLCO 1/4-20, HSS PLUG TAPS - 2000 (20A116CP)
- KODIAK CUTTING TOOLS M6 X 1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563368)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 5mm -0.80 (8322)
- North American Thread Forming Taps