Shop All Thread Forming Taps
North American
Thread Forming Tap, 5/16"-18, UNC
Mfr # 19085
Zoro # G3468829
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19085
- Zoro # G3468829
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,5/16 In.-18 NC,HSS,Uncoatd,0 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29103)
- EMI Rescue Knife Serrated, 7 1/2 in L (432)
- HOUGEN R8 Tool Holder for 12,000-Series (49853)
- BOSCH Battery Pack, 18 V Battery, 4 Ah, 0.9 hr Charging (GBA18V40)
- DRILLCO 5/8-11, CARBON TAPER TAPS - 2000C (20C140CT)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- WALTER Thread Forming Taps, thread profile: UNF 1/2-20, Hand of thread: Right (TC420.UNF1/2-L2-WW60AD)
- DRILLCO 4MM X 0.70, CARBON BOTTOM TAP - 2000C (20C040AB)
- GREENFIELD THREADING Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (291257)
- DRILLCO 3/8-16, NITRO BOTTOMING TAP - 2000N (20N124CB)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1/8-27 Npt Drill Bit 21/64" Combo Pack (93201)
- North American Taps