Shop All Thread Forming Taps
North American
Thread Forming Tap, #5-44, Uncoated
Mfr # 19028
Zoro # G3468171
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-44
- Tap Finish Uncoated
- Tap Style Thread Forming
- Thread Direction Right Hand
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19028
- Zoro # G3468171
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #5-44 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
Form Tap,#5-44 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Way Slide Hammer Puller Set (41700D)
- CHICAGO PNEUMATIC PUNCH-TAPERED .401SHK (CPA046078)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720H)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LXJ4)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102700)
- OSG Thread Forming Tap, 3/8"-16, Plug, TiCN, 0 Flutes (1400136608)
- ARCONIC Rn-1 Prof Thread Setter Kit (M39302)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1400130208)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131400)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, Oxide, 0 Flutes (1400143501)
- OSG Thread Forming Tap, #6-32, Bottoming, V, 0 Flutes (1625063215)
- North American Thread Forming Taps