Shop All Thread Forming Taps
North American
Thread Forming Tap, #5-40, Uncoated
Mfr # 19025
Zoro # G3468068
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Tap Finish Uncoated
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19025
- Zoro # G3468068
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #5-40 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,#5-40 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 6L 1PK (48-00-5221)
- DEWALT Cross Line Laser (DW088K)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bits (25 Pk) (48-32-4187)
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 10 in, Steel (MWT-6716R)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110308)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- OSG Thread Forming Tap, 1-1/2"-8, Modified Bottoming, V, 0 Flutes (1605011288)
- DRILLCO 5/8-11, CARBON PLUG TAPS - 2000C (20C140CP)
- OSG Thread Forming Tap, M5-0.80, Plug, Bright, 0 Flutes (1410103400)
- OSG Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes (1410107508)
- REGAL CUTTING TOOLS M12 X 1.75 D6 Bottom SuperTuf MF-DA Forming Tap with TiCN (078018MS)
- North American Thread Forming Taps