Shop All Thread Forming Taps
North American
Thread Forming Tap, #5-40, Uncoated
Mfr # 19023
Zoro # G3468092
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Tap Finish Uncoated
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19023
- Zoro # G3468092
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #5-40 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,#5-40 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 2 Flutes (13375)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- J.W. WINCO GN453.1-38-45-5/16X18-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-38-45-5/16-55)
- STEINEL Flathead Slit Nozzle, Size 40mm (40mm Angle Flathead Slit Tip)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- DRILLCO 3/8-16, HSS PLUG TAPS H-3 - 2000E (20E124CP)
- DRILLCO 33MM-2.00 4FL BOTTOM TAP - 2800 (28A330BB)
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes (1400138501)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126300)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400125900)
- SOWA HIGH PERFORMANCE TAPS 3/8"-18 H.S.S. NPT Taps (123436)
- North American Taps