Shop All Thread Forming Taps
North American
Thread Forming Tap, #4-48, Uncoated
Mfr # 19018
Zoro # G3468101
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-48
- Tap Finish Uncoated
- Tap Style Thread Forming
- Thread Direction Right Hand
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19018
- Zoro # G3468101
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-48 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
Form Tap,#4-48 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 16 mm, Revolving Handle (K0160.4180X16)
- WRIGHT TOOL Retaining Ring Plier Replacement Tip Kit (9H65RK)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.315" Cap., 2MT Mount Size, Steel (JK-08 MT-2)
- DRILL AMERICA 1-5/16"x1" HSS Annular Cutter (DWC5-530-148)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Thread Forming Roll Tap TIN Coated (5510186)
- CENTURY DRILL & TOOL Tap 3/8-24 NF Plug (95108)
- OSG Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes (1400115505)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.25 (1734)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102600)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114600)
- North American Taps