Shop All Thread Forming Taps
North American
Thread Forming Tap, #4-40, Uncoated
Mfr # 19017
Zoro # G3468031
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Finish Uncoated
- Tap Style Thread Forming
- Thread Direction Right Hand
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19017
- Zoro # G3468031
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
Form Tap,#4-40 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150HL)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 18"L, SDS Plus (DXS2124)
- WESTWARD Snap-off Utility Blade, 9mm W, PK3 (2ZRJ7)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC #11 (C23671)
- HANSON High Carbon Steel Machine Screw Taper Tap 10-32 NF (1031)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003308)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1626001908)
- GREENFIELD THREADING Thread Forming Tap, 1/4"-20, Plug, TiN, 0 Flutes (287707)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- DRILLCO 9/16-18, NITRO TAPER TAP - 2000N (20N136FT)
- North American Thread Forming Taps