Shop All Thread Forming Taps
North American
Thread Forming Tap, #4-40, Uncoated
Mfr # 19014
Zoro # G3468013
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19014
- Zoro # G3468013
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,#4-40 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54249)
- MITUTOYO Screw, 546666 (546666)
- CRAFTSMAN Acetate Screwdriver Set (5 pc) (CMHT65050)
- IRWIN Shank Wood Installer Bit, 7/16in x 18in (1890710)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (8315114)
- DRILLCO 1/4-20, CARBON PLUG TAPS - 2000C (20C116CP)
- REGAL CUTTING TOOLS 3/8"-16 NC H7 Bottom SuperTuf MF-DA Forming Tap with TiCN (077970MS)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400135900)
- OSG Thread Forming Tap, 5/16"-24, Modified Bottoming, TiCN, 0 Flutes (1625056247)
- DRILLCO 5/8-11, CARBON TAPER TAPS - 2000C (20C140CT)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1410102608)
- North American Thread Forming Taps