Shop All Thread Forming Taps
North American
Thread Forming Tap, 3/8"-24, UNC
Mfr # 19105
Zoro # G3468862
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19105
- Zoro # G3468862
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Details
Item | Thread Forming Tap |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,3/8 In.-24 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Outside Corner Tro, 4"x2 (PL594PF)
- GREAT NECK 3/8 Micro Torque Wrench (MATW1)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E12 Female Torx(R) SAE Socket, 6 Points (42612)
- MILWAUKEE TOOL M12 Hackzall Blade-PVC 6" (49-00-5614)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110705)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106308)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (1400114305)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114600)
- DRILLCO 16MM-1.50 4FL PLUG TAP - 2800 (28A160BP)
- GREENFIELD THREADING Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (289434)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- North American Thread Forming Taps