Shop All Thread Forming Taps
North American
Thread Forming Tap, 3/8"-24, UNC
Mfr # 19103
Zoro # G3468810
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Style Thread Forming
- Thread Direction Right Hand
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19103
- Zoro # G3468810
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
Form Tap,3/8 In.-24 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 90-Tooth Ratcheting Box Wrench Set, SAE, 8-Piece (69408G)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP7/16)
- EKLIND .050-3/8 & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set (13222)
- DEWALT Micrometer Torque Wrench, 3/8" (DWMT75463)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106008)
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes (1400110901)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1405000008)
- DRILLCO 3/4-16, NITRO PLUG TAP - 2000N (20N148FP)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- DRILLCO 3/8-24, NITRO TAPER TAP - 2000N (20N124FT)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Oxide, 0 Flutes (1410101001)
- North American Taps