Shop All Thread Forming Taps
North American
Thread Forming Tap, 3/8"-24, UNC
Mfr # 19102
Zoro # G3468768
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19102
- Zoro # G3468768
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,3/8 In.-24 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Sqaure Blade, 6 In, 4R (CB6-4R)
- OSG Spiral Point Tap Plug, 3 Flutes (2881001)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Impact Metric Socket Set (84940)
- ZORO SELECT Head Set, 3/8-16, 2.50 in., DRHT/DLHT (MHS-3716)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/16"-18 NC (1327)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- VERSADRIVE HMT Heavy Duty Drill-Tap, 5/8-11 UNC (301140-0002)
- DRILLCO 1/4-20, CARBON TAPER TAPS - 2000C (20C116CT)
- OSG Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes (1400122801)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100405)
- WIDIA Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (19857)
- North American Taps