Shop All Thread Forming Taps
North American
Thread Forming Tap, 3/8"-24, UNC
Mfr # 19100
Zoro # G3468993
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19100
- Zoro # G3468993
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,3/8 In.-24 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-3/8" (35mm) IMPACT READY(R) Hole Saw (D180022IR)
- WESTWARD 1 in Drive Impact Socket 3 in Size 6 pt Standard Depth, Black Oxide (21WM37)
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000G)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1626000308)
- REGAL CUTTING TOOLS 5/16"-24 NF H4 Bottom SuperTuf MF-DA Forming Tap with TiCN (077969MS)
- REGAL CUTTING TOOLS #10-24 NC H6 Plug SuperTuf MF-DA Forming Tap with TiCN (077903MS)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105505)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400103000)
- OSG Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes (1410104600)
- North American Thread Forming Taps