Shop All Thread Forming Taps
North American
Thread Forming Tap, 3/8"-16, UNC
Mfr # 19097
Zoro # G3468880
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19097
- Zoro # G3468880
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,3/8 In.-16 NC,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Bolt Cutter - High Tensile 30" Bolt Cutter Capacity: 13/32” (BNBCS-30H)
- MAYHEW SELECT Cold Chisel, 1/2 in. x 12 in., Steel, BO (12002)
- BOSCH 17-1/2 Ton Capacity Push Puller (938)
- DRILL AMERICA 3.00mm - 12.00mm Tap and Die Set with Hex Die (DWT40PC-MM-HEX)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110705)
- GREENFIELD THREADING Thread Forming Tap, 1/4"-20, Plug, TiN, 0 Flutes (287707)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400112005)
- DRILLCO 9/16-18, NITRO TAPER TAP - 2000N (20N136FT)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- STAR ASIA External Deburrer (51950)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes (1400141301)
- North American Thread Forming Taps