Shop All Thread Forming Taps
North American
Thread Forming Tap, 3/4"-16, UNC
Mfr # 19143
Zoro # G3468792
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19143
- Zoro # G3468792
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Details
Item | Thread Forming Tap |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,3/4 In.-16 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10A-5PK)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (89624D2B103340)
- OREGON Files, 8", 4.5mm dia., 12 (70511)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 7.50mm (C70117)
- DRILLCO 1/4-20, CARBON BOTTOMING TAPS - 2000C (20C116CB)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002008)
- WIDIA Thread Forming Tap, #4-40, Plug, Uncoated, 4 Flutes (17000)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105008)
- HANSON High Carbon Steel Machine Screw Bottom Tap 6-32 NC (1218)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- YMW TAPS Thread Roll Tap, H5 4-40 (B) (389422)
- North American Thread Forming Taps