Shop All Thread Forming Taps
North American
Thread Forming Tap, 3/4"-16, UNC
Mfr # 19142
Zoro # G3468932
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19142
- Zoro # G3468932
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,3/4 In.-16 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 1/2 in L (54TN87)
- KIPP Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X20)
- WESTWARD Inner Core Cable, 3/4 in x 100 ft (22XP57)
- RAPID Hammer Tacker, Steel, Ergo Grip (20725915)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes (1400110901)
- YMW TAPS Thread Roll Tap, H3 8-32 (B) (389446)
- HANSON High Carbon Steel Machine Screw Bottom Tap 6-32 NC (1218)
- OSG Thread Forming Tap, 3/4"-16, Plug, Bright, 0 Flutes (1400157000)
- DRILLCO 8MM X 1.00, CARBON BOTTOM TAP - 2000C (20C080AB)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1410102408)
- North American Thread Forming Taps