Shop All Thread Forming Taps
North American
Thread Forming Tap, 3/4"-16, UNC
Mfr # 19141
Zoro # G3468777
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19141
- Zoro # G3468777
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,3/4 In.-16 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 24mm 12 Point Long Pattern Combination Wrench (81742)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 7 in. L Hook Bolt (N221-697)
- OSG Spiral Point Tap Plug, 3 Flutes (1306300708)
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Socket (SHD12313)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-16 NC (8134)
- DRILLCO 9/16-12, CARBON BOTTOMING TAPS - 2000C (20C136CB)
- YMW TAPS Thread Forming Tap, M6-1.00, TiCN (386889)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-11 1/2 Npt (97206)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142000)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120201)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105705)
- North American Taps