Shop All Thread Forming Taps
North American
Thread Forming Tap, 3/4"-10, UNC
Mfr # 19139
Zoro # G3468731
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19139
- Zoro # G3468731
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,3/4 In.-10 NC,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO AS-5FS-L Motor Shaft Arbor Heavy Duty Type D Stamped Washer (AS-5FS-L)
- ZORO SELECT Head Set, 3/8-16, 2.00in, SSG-803 (HS-3716)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Socket (SHD12112)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106008)
- OSG Thread Forming Tap, 7/16"-20, Plug, V, 0 Flutes (1625076248)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003808)
- CENTURY DRILL & TOOL Tap 3/8-24 NF Plug (95108)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, CrC/C, 4 Flutes (GX495008)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes (1400155505)
- North American Thread Forming Taps