Shop All Thread Forming Taps
North American
Thread Forming Tap, 3/4"-10, UNC
Mfr # 19138
Zoro # G3468740
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Thread Direction Right Hand
- Tap Style Thread Forming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19138
- Zoro # G3468740
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Details
Item | Thread Forming Tap |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Description
Form Tap,3/4 In.-10 NC,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Pitch Squeegee Trowel, Adjustable, 18 In L (AKD18)
- WIHA Precision Hex Screwdriver 3/64 in Round (26313)
- CAPRI TOOLS 3/8 in Drive Wobble Extension Bar Set, 4 pcs (1-2400)
- POWERBUILT 5/8" Combination Wrench Polished (644146)
- DRILLCO 16MM-1.50 4FL PLUG TAP - 2800 (28A160BP)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119108)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131300)
- OSG Thread Forming Tap, M24-3.00, Modified Bottoming, TiCN, 0 Flutes (1636001508)
- WIDIA Thread Forming Tap, #10-32, Plug, TiN, 0 Flutes (19828)
- ARP M11 X 2.00 THREAD CLEANING TAP (912-0011)
- North American Thread Forming Taps