Shop All Thread Forming Taps
North American
Thread Forming Tap, 3/4"-10, UNC
Mfr # 19137
Zoro # G3468847
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19137
- Zoro # G3468847
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Details
Item | Thread Forming Tap |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,3/4 In.-10 NC,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Pry Bar Flat 15in (083-15110)
- BON TOOL Step Tool, Inside Blue Steel 6" X 6", 3/8" Radius 6" Lip Wood Handle (82-230)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (74107)
- JACOBS 843 Extension Socket Outside 4MT/Inside 3MT (30452N)
- GREENFIELD THREADING Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes (291133)
- DRILLCO 6MM X 1.00, CARBON BOTTOM TAP - 2000C (20C060AB)
- OSG Thread Forming Tap, M3-0.50, Plug, Bright, 0 Flutes (1410110700)
- SEGOMO TOOLS 60 Piece Metric & SAE Threading Tap & Die Tool Set w/Storage Case (1721005)
- OSG Thread Forming Tap, 7/16"-20, Plug, TiN, 0 Flutes (1400142505)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105600)
- OSG Thread Forming Tap, 5/16"-24, Modified Bottoming, TiCN, 0 Flutes (1625056247)
- North American Thread Forming Taps