Shop All Thread Forming Taps
North American
Thread Forming Tap, #3-56, Uncoated
Mfr # 19013
Zoro # G3468372
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #3-56
- Tap Finish Uncoated
- Tap Style Thread Forming
- Tap Thread Type UNC
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19013
- Zoro # G3468372
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #3-56 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Description
Form Tap,#3-56 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mixing Scraper with Hole, 40L, Red (67744)
- MORSE 177153 MHS Advanced Hole Saw, 15/16 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 1/2-20 (MHS15)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 8/14 TPI, PK25 (PS0914AGP25)
- PERFORMANCE TOOL 1/2 In Sae Combination Wrench Wrench 1/2, W324C (W324C)
- DRILLCO 3/4-10, HSS TAPER TAPS - 2000 (20A148CT)
- OSG Thread Forming Tap, 1/4"-20, Plug, V, 0 Flutes (1605014246)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110205)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510670)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- REGAL CUTTING TOOLS Nut Tap, 1/2"-13, HSS (008852AS)
- OSG Thread Forming Tap, M5-0.80, Plug, Oxide, 0 Flutes (1410103501)
- North American Taps