Shop All Thread Forming Taps
North American
Thread Forming Tap, #3-48, Uncoated
Mfr # 19010
Zoro # G3468390
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #3-48
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19010
- Zoro # G3468390
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #3-48 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,#3-48 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Core Bit, 1-3/8 In (T3912SC)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-O (C97343)
- VIKING NORSEMAN DRILL Type 250-Ub 135-Deg Split Pt Magnum Mechanical Drill Bit 12 Pk 3/16" (87000)
- WOODOWL Standard Ship Auger 7.5" x 7/16" (02704)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (1400130100)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400141900)
- OSG Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes (1615010018)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- DRILLCO 1/4-20, COMBINED TAP & DRILL - 2050 (205A116C)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158208)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiCN, 0 Flutes (1400155308)
- North American Thread Forming Taps