Shop All Thread Forming Taps
North American
Thread Forming Tap, #2-64, Uncoated
Mfr # 19009
Zoro # G3468357
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #2-64
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19009
- Zoro # G3468357
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #2-64 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,#2-64 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Bi-Material Adjustable Wrench – 7" (90-947)
- DRILL AMERICA #32 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD32)
- DRILL AMERICA 3/4"-16 1-1/2"OD HSS Round Adjustable Die (DWTH112-3416)
- KIPP Axial Joint Similar To DIN 71802 M08 Stainless Steel 1.4305, Comp:Ptfe (K0715.113)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, Uncoated, 3 Flutes (17242)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- OSG Thread Forming Tap, M10-1.50, Plug, Bright, 0 Flutes (1410105200)
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- STANLEY ENGINEERED FASTENING Helicoil 5546-12 Thread Repair Metric Kit For M12 X 1.75 (HC5546-12)
- North American Taps