Shop All Thread Forming Taps
North American
Thread Forming Tap, #2-64, Uncoated
Mfr # 19008
Zoro # G3468433
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-64
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19008
- Zoro # G3468433
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #2-64 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,#2-64 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Universal Extensions Provide Access In H (DXT1020)
- LINK HANDLES Wood Pick/Mattock Handle, 36", Hickory (63025GRA)
- KRAFT TOOL Elite Series Gold Stainle, 11"x4-1/2 (PLE454PF)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49162)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80FC, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80FC)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes (1410107608)
- DRILLCO 16MM-1.50 4FL PLUG TAP - 2800 (28A160BP)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158208)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014204)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (19952)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 5/16-18 UNC (301126-0060)
- North American Thread Forming Taps