Shop All Thread Forming Taps
North American
Thread Forming Tap, #2-56, Uncoated
Mfr # 19007
Zoro # G3468250
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Finish Uncoated
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19007
- Zoro # G3468250
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #2-56 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,#2-56 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 17mm (JSCRM17T)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62112)
- FEIN Fein Clamping Screw (30240271000)
- SUNEX ® 1-5/8 in. Jumbo Combination Wrench (952A)
- DRILLCO 7/8-9, HSS BOTTOMING TAP - 2000 (20A156CB)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (2865205)
- WIDIA Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes (17087)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 2 Flutes (1400105305)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104500)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1400130208)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, Oxide, 0 Flutes (1400155801)
- North American Thread Forming Taps