Shop All Thread Forming Taps
North American
Thread Forming Tap, #2-56, Uncoated
Mfr # 19006
Zoro # G3468241
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19006
- Zoro # G3468241
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #2-56 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,#2-56 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- HHIP Spare Handle For 6" Milling Vise (3900-2139)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 16 In. L (75101)
- LENOX Step Drill Bits (30883VB3)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (1400159608)
- OSG Thread Forming Tap, #10-32, Modified Bottoming, TiCN, 0 Flutes (1625010324)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002308)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130605)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.00 (8333)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110705)
- North American Thread Forming Taps