Shop All Thread Forming Taps
North American
Thread Forming Tap, 1/4"-28, UNC
Mfr # 19078
Zoro # G3468759
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19078
- Zoro # G3468759
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,1/4 In.-28 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015MD)
- DASCO PRO Guarded Mason Chisel, 2-1/4" Tip x 7-1/2" L (G334)
- WRIGHT TOOL 1 in Drive Impact Socket 1 11/16 in Size, Deep Socket, black oxide (8954)
- VIM PRODUCTS VIM Tools Triple Square Long 12mm (XZN412)
- DRILLCO 5/16-18, HSS TAPER TAPS - 2000 (20A120CT)
- KODIAK CUTTING TOOLS M3 X .5 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563324)
- DRILLCO 8-32, CARBON BOTTOMING TAP - 2000C (20C008CB)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- GRAY TOOLS 42 Piece Rethreading Kit, 19 Taps, 21 Dies & 2 Thread Files (91942)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/4"-10 NC (8158)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- North American Taps