Shop All Thread Forming Taps
North American
Thread Forming Tap, 1/4"-28, UNC
Mfr # 19077
Zoro # G3468670
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19077
- Zoro # G3468670
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,1/4 In.-28 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M08X50 Zinc, Black Satin, Comp: Steel (K0116.2081X50)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/16 (44204)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 5, 5 mm L.100 mm (40085500)
- SUPERCUT 116-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (205855)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (1400120305)
- HANSON High Carbon Steel Machine Screw Thread Metric Bottom Tap 12mm -1.25 (1842)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014284)
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400150601)
- GREENFIELD THREADING Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (291253)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003808)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 9mm -1.25 (8337)
- North American Thread Forming Taps