Shop All Thread Forming Taps
North American
Thread Forming Tap, 1/4"-20, UNC
Mfr # 19075
Zoro # G3468643
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19075
- Zoro # G3468643
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,1/4 In.-20 NC,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 35 Piece Tamperproof Complete Tool Kit (TSDK36)
- LINK HANDLES Hatchet Handle, 14", Fire, Contractor (65278)
- GEARWRENCH 3/8" Drive Locking Extension 24" (81281)
- DRILL AMERICA 5/8"x6" 1/2" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X1/2)
- YMW TAPS Thread Roll Tap, D5 M3.5X0.6 (P) (389515)
- KODIAK CUTTING TOOLS M4 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563346)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/2"-13 NC (1344)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- VERSADRIVE HMT Heavy Duty Drill-Tap, M8 x 1.25 (301130-0080)
- WIDIA Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (19866)
- North American Thread Forming Taps