Shop All Thread Forming Taps
North American
Thread Forming Tap, #12-28, Uncoated
Mfr # 19068
Zoro # G3468302
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #12-28
- Tap Finish Uncoated
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19068
- Zoro # G3468302
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #12-28 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,#12-28 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Inch Molded T-handle Stand Holds 10 Tools - Sizes: 3/32-3/8" (17936)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (67H68)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/64 (49711)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 13/16" (KTI-41326)
- OSG Thread Forming Tap, #10-32, Plug, V, 0 Flutes (1625010346)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- OSG Thread Forming Tap, M1.4-0.30, Modified Bottoming, V, 0 Flutes (1635014325)
- DRILLCO 5/16-18, HSS TAPER TAPS - 2000 (20A120CT)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5562895)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131300)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (2868305)
- North American Thread Forming Taps