Shop All Thread Forming Taps
North American
Thread Forming Tap, #12-24, Uncoated
Mfr # 19064
Zoro # G3468162
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Tap Finish Uncoated
- Tap Style Thread Forming
- Tap Thread Type UNC
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19064
- Zoro # G3468162
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #12-24 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Description
Form Tap,#12-24 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/4x12IN (50659)
- DRILL AMERICA 1" NPT 3" OD HSS Round Adjustable Pipe Die (DWTH3-1NPT)
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- ZORO SELECT Vibration Isolator, 165 Lb Max, M10 x 1.50 (2NPF6)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002108)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-11 1/2 Npt (97206)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes (1400135001)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110705)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- North American Thread Forming Taps