Shop All Thread Forming Taps
North American
Thread Forming Tap, #12-24, Uncoated
Mfr # 19063
Zoro # G3468138
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19063
- Zoro # G3468138
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #12-24 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,#12-24 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS 6 lb Pick Mattock 36 in Fiberglass Handle (ZP-6FD-C)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L624)
- DORIAN Turning Toolholder, TPG, CTGPR12-3B, RH (73310151496)
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (207149)
- OSG Thread Forming Tap, #5-40, Bottoming, V, 0 Flutes (1625054015)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400103000)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1626000308)
- WIDIA Thread Forming Tap, 3/8"-16, Semi-Bottoming, TiCN, 5 Flutes (GT245017)
- DRILLCO 6.3MM-1.00 4FL BOTTOM TAP - 2800 (28A063AB)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (2865205)
- North American Thread Forming Taps