Shop All Thread Forming Taps
North American
Thread Forming Tap, 1/2"-20, UNC
Mfr # 19118
Zoro # G3468689
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19118
- Zoro # G3468689
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,1/2 In.-20 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Master Cylinder Snap-Ring Pliers (4870)
- TRUPER PPB60C 60 in. Pinch Point Rat Tail Crow Bar (101667)
- WIHA Bit Holding Screwdriver, 1/4" x 300mm (38460)
- HARVEST FORGE Wrench, Adjustable, Black, 8" (41079)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes (19951)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102508)
- GWS TOOL GROUP 122267 Form Tool (122267)
- OSG Thread Forming Tap, 5/16"-24, Plug, Bright, 0 Flutes (1400133800)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes (GT275032)
- North American Thread Forming Taps