Shop All Thread Forming Taps
North American
Thread Forming Tap, 1/2"-20, UNC
Mfr # 19116
Zoro # G3468619
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19116
- Zoro # G3468619
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Details
Item | Thread Forming Tap |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,1/2 In.-20 NF,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Transfer Screw Set, 3/8-16 (ZTP3816)
- BLAIR EQUIPMENT CO HOLECUTTER 2 3/8" CARBIDE (BL14772)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 9.00mm (70339)
- PROTO Nut Driver, 4 in L Shank, 5.5 mm Tip (JN5504RMS)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104500)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-1/2 11 1/2 Npt (97208)
- DRILLCO 6.3MM-1.00 4FL BOTTOM TAP - 2800 (28A063AB)
- WIDIA Thread Forming Tap, 1/4"-20, Plug, Uncoated, 3 Flutes (17027)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400103000)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410101500)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 2 Flutes (1400105305)
- North American Taps