Shop All Thread Forming Taps
North American
Thread Forming Tap, 1/2"-13, UNC
Mfr # 19113
Zoro # G3468567
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 19113
- Zoro # G3468567
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,1/2 In.-13 NC,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tap Dispenser, Original, Holds 1/16-2 In (13560)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (493X-100PK)
- PROTO 3/8 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J7014M)
- GOLDBLATT INDUSTRIES Pistol Grip Twister (G06969)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106208)
- YMW TAPS Thread Roll Tap, D5 M3.5X0.6 (P) (389515)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (1400144605)
- WIDIA Thread Forming Tap, M5-0.80, Plug, TiN, 0 Flutes (19943)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (2864208)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- North American Thread Forming Taps