Shop All Thread Forming Taps
North American
Thread Forming Tap, 1/2"-13, UNC
Mfr # 19112
Zoro # G3468582
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19112
- Zoro # G3468582
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,1/2 In.-13 NC,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. SAE Combination Wrench (45-96-9412)
- PROTO 1/2 in Drive Hex Socket Bit SAE 14 mm Tip, 2 3/4 in L (J5441R-14M)
- IMPERIAL BLADES Blade variety 6pc (IBOATV-6)
- CMT Box/Finger Joint Set 8" dia, 5/8" Bore (230.224.08)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (2868305)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005608)
- OSG Thread Forming Tap, 1-1/2"-8, Modified Bottoming, V, 0 Flutes (1605011288)
- DRILLCO 1/4-20, CARBON BOTTOMING TAPS - 2000C (20C116CB)
- DRILLCO 3/4-10, NITRO PLUG TAP - 2000N (20N148CP)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102500)
- DRILLCO 5-40, CARBON TAPER TAPS - 2000C (20C005CT)
- North American Thread Forming Taps