Shop All Thread Forming Taps
North American
Thread Forming Tap, 1/2"-13, UNC
Mfr # 19110
Zoro # G3468600
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19110
- Zoro # G3468600
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,1/2 In.-13 NC,HSS,Uncoatd,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 8-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-07-08-1/2)
- WERA Precision Screwdriver Set, Sl/Ph, 7 pcs (05345271001)
- GEARWRENCH 1/2" x 6" Cold Chisel (82264)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x5/8x1-5/8x3-3/4 (C33169)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126108)
- OSG Thread Forming Tap, 3/4"-16, Plug, Bright, 0 Flutes (1400157000)
- WIDIA Thread Forming Tap, #4-40, Plug, TiN, 4 Flutes (19821)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114600)
- YMW TAPS Thread Roll Tap, H4 10-24 (B) (389454)
- WALTER HSS-E machine taps TC216-M12X1.5-L0-WY80FC, thread profile - M12x1.50, (TC216-M12X1.5-L0-WY80FC)
- HANSON High Carbon Steel Machine Screw Plug Tap 12-24 NC (8032)
- North American Thread Forming Taps