Shop All Thread Forming Taps
North American
Thread Forming Tap, #10-32, Uncoated
Mfr # 19061
Zoro # G3468022
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Finish Uncoated
- Tap Style Thread Forming
- Thread Direction Right Hand
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19061
- Zoro # G3468022
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
Form Tap,#10-32 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1" Drive Socket Adapter SAE (KTI-35024)
- MITUTOYO Feeler Gage (184-303S)
- MALCO Snip Blade for 1ELJ6 Snip (M12ARB)
- SURTEK Aluminum level bar 36" (122105)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- DRILLCO 1-64, CARBON PLUG TAPS - 2000C (20C001CP)
- DRILLCO 1-1/4--12, NITRO TAPER TAP - 2000N (20N216FT)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (1400159608)
- OSG Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes (1410100400)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136500)
- North American Taps