Shop All Thread Forming Taps
North American
Thread Forming Tap, #10-32, Uncoated
Mfr # 19060
Zoro # G3468110
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19060
- Zoro # G3468110
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,#10-32 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Boring Bit, 13/16 In, Shank Hex 1/4 (3041017)
- VIM PRODUCTS 4mm Hex One Piece Drive Bit, 1/4 in. Square Drive (SHM404)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (82059D2B123910)
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- WALTER HSS-E machine taps TC216-M12X1.5-L0-WY80FC, thread profile - M12x1.50, (TC216-M12X1.5-L0-WY80FC)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410110608)
- KODIAK CUTTING TOOLS M2 X .4 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563302)
- OSG Thread Forming Tap, 7/16"-14, Bottoming, Bright, 0 Flutes (1400139100)
- OSG Thread Forming Tap, #10-24, Bottoming, Oxide, 0 Flutes (1400117901)
- KODIAK CUTTING TOOLS M2.5 X .45 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563313)
- DRILLCO 3/8-16, HSS PLUG TAPS H-3 - 2000E (20E124CP)
- North American Thread Forming Taps